Buy more than* S$200* and get FREE SHIPPING

Silky Polypropylene Gloves

5.00 (1)
Purpose
Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
Type
Very thin
Color
Translucent
Thickness (mm)
0.03
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number TGK Product Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number TGK Product Number Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 383-9923 - 13 7.5 28.0 1Pack(100Sheet) 1 D0300 07580876 12.99 SGD
In stock
M 383-9915 404-87-09-15 14 8.0 28.5 1Pack(100Sheet) 1 D0300 07580885 11.99 SGD
In stock
L 383-9907 - 14.5 8.1 29.0 1Pack(100Sheet) 1 D0300 07580894 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling gold leaf Buddhist statues
5
From Japan
On 2014-07-11 13:18:22
It is a nice feeling without rubbing the gilt
This review is about item#07580885.

Related Products