Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Long Gloves

4.00 (1)
Purpose
Food processing industry, precision machinery industry, machinery industry, automobile-related services, care and welfare
Around Palms (cm)
26.0
Middle Finger Length (cm)
8
Overall Length (cm)
60.0
Standard
Food Sanitation Law conformity article
Type
Long type
Size
M
Color
Translucent
Thickness (mm)
0.040
Material
Polyethylene
TRUSCO Part Number
354-8058
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(30Sheet) 1 No.860 07580842 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine cleaning operation
4
From Japan
On 2017-10-19 20:32:57
It has exactly the same thickness and length, it is used in 2 factories and it is popular among workers
This review is about item#7580842.

Related Products