Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cut-resistant Gloves

Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Purpose
Precise machinery industry, machinery industry, automobile-related services etc
Cut Resistance
EU cut level 2
Gauge Number
13
Material (resin)
Polyurethane
Material (fiber)
Super high-strength polyethylene
Color
White
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color (wrist Part) Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color (wrist Part) Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7829-01 Green 20 19.5 7.6 22.0 M 298-0428 1Pair 1 540 37560223 17.99 SGD
In stock
1-7829-02 Brown 21 20.0 7.8 23.0 L 298-0410 1Pair 1 540 37560232 16.99 SGD
In stock
ADD TO CART

Related Products