Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Gloves

Purpose
Cleanroom, food processing industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
Cut Resistance
EU cut level 2
AS ONE Part Number
1-7828-01
Color (wrist Part)
Green
Mass (g/sheet)
16.5
Around Palms (cm)
17
Material (resin)
Polyurethane
Material (fiber)
Ultra-high-strength polyethylene
Middle Finger Length (cm)
6.7
Overall Length (cm)
19
Standard
Food Sanitation Law acceptable product
Size
M
Color
White
Application
Cleanroom, food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 530 07580395 159.99 SGD
In stock
ADD TO CART

Related Products