Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HG 10G-ED Long Arm Cover

Fitting Property
-
Antislip Effect
-
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
10
Overall Length (cm)
16
Type
Powerful guard type
Size
One Size Fits All
Thickness (mm)
(Cloth) 1.8
Material
Kevlar®97% long fibers, 3% polyurethane
Application
General work that needs cut-prevention functions.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 HG-101 07583091 29.99 SGD
In stock
ADD TO CART

Related Products