Buy more than* S$200* and get FREE SHIPPING

HG 15G-ED Arm Long Cover

Purpose
General work that needs cut-prevention functions. Solar-energy battery industry.
Fitting Property
Antislip Effect
-
Low Dust Generation
Cut Resistance
EU cut level 3
Gauge Number
15
Overall Length (cm)
16
Type
Powerful guard type
Size
One Size Fits All
Thickness (mm)
(Cloth) 1
Material
Kevlar®97% long fibers, 3% polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 HG-100 07583082 15.21 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products