Buy more than* S$200* and get FREE SHIPPING

HG 7G Gloves 100

4.50 (2)
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Fitting Property
Antislip Effect
x
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
7
Type
Thick type
Thickness (mm)
(Cloth) 1.8
Material
Kevlar®Spun yarn 100%
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.0 7.0 21.0 S 1Pair 1 HG-05 07580431 10.99 SGD
In stock
10.2 7.2 21.5 M 1Pair 1 HG-05 07580447 11.99 SGD
In stock
11.0 7.7 23.5 L 1Pair 1 HG-05 07580456 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Working with scythe and nata
4
From Japan
On 2013-01-30 03:42:36
It is good to be able to choose the size, my fingers will be fancy if it's free size, feeling is almost the same as ordinary spinning gloves
This review is about item#07580447.
Fixed the electric sawtoon to a simple sawing table and used when scrap of waste material. I am doing a canvas skin on this glove.
5
From Japan
On 2007-10-20 23:42:32
When I touched the teeth, the hide got better, but Kepler 's gloves were slightly frayed and the fingers were swollen, but the skin was protected. In the past, it was saved by this glove, although it was burned out with ordinary gloves.
This review is about item#07580447.

Related Products