Buy more than* S$200* and get FREE SHIPPING

HG 7G Gloves 60

3.00 (1)
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Fitting Property
Antislip Effect
x
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
7
Type
Thick type
Thickness (mm)
(Cloth) 1.8
Material
Kevlar® 60% spun yarn, 40% cotton
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.6+/-0.5 22.0+/-1 M 10.0+/-0.5 1Pair 1 HG-06 07580465 10.99 SGD
In stock
8.0+/-0.5 23.2+/-1 L 11.3+/-0.5 1Pair 1 HG-06 07580474 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Incombustible sorting operation
3
From Japan
On 2014-07-11 15:03:35
I bought an L size, but it was big for my size, even my big hand was funny.
This review is about item#07580474.

Related Products