Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HG 7G-Ed Arm Cover

4.38 (8)
Purpose
General work that needs cut-prevention functions (waste treatment, steel work, machining solar battery industry, etc.)
Fitting Property
-
Antislip Effect
-
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
7
Size
One Size Fits All
Thickness (mm)
(Cloth) 1.8
...see all>
Product Options
ADD TO CART
Overall Length (cm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Powerful guard type Short Kevlar<sub>&reg;</sub>100% yarn 324-6116 1Pair 1 HG-111 07583107 6.99 SGD
In stock
16 Powerful guard type Long Kevlar<sub>&reg;</sub>Spun yarn 100% 324-6124 1Pair 1 HG-117 07583116 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Plate heat exchanger etc
5
From Japan
On 2015-10-05 17:10:02
When handling thin and sharp parts of metal or PVC, it is used to prevent cutting of the wrist. This is enough for that degree of members. However, do not use it if you intentionally try to use a cutlery or the like and can not bear it.
This review is about item#07583116.
Welding operation
4
From Japan
On 2015-07-15 15:30:31
In the washing and using, the fiber becomes hard. However, it is indispensable for preventing injury to the wrist.
This review is about item#07583116.
Transport of sheet glass
4
From Japan
On 2015-02-12 10:29:16
I purchased the shorter one for use in work clothes. I am not facing a dangerous situation, but I am safe because it is wearing. It gets a little itchy when attached. I tried to wash it because it got dirty, but it seems to be no problem in particular.
This review is about item#07583107.
Pruned logging operation
5
From Japan
On 2014-08-06 21:50:53
There is no skin exposed part between gloves and working clothes, and it is useful because it can protect the skin from poisonous toxins etc. at the time of logging.
This review is about item#07583116.
Kusakari work and chain sawing work
3
From Japan
On 2014-05-29 17:00:19
I am wearing it in the mowing machine work. (In the coming season, I was looking for a product to prevent scratches, because dent or branches hit my arm while working with light clothing.Cheap price, easy to wear and satisfied.)
This review is about item#07583116.
Used at the site of forestry
4
From Japan
On 2013-06-24 23:01:36
There is not much injury with a knife, but it is often that a scar on a vegetable tree or a sharp incision undiscovers it. Prevent quite a lot by wearing arm cover. The fitting feeling is that rubber is too tight for long time work. There was no change even when washing several times. Traces are clearly left on the arms.
This review is about item#07583116.
Used for on-site remodeling etc. inside control panel
5
From Japan
On 2013-03-20 15:30:11
In the case of on-site remodeling such as a control panel with deep depth, since the outline of the outside line is awesome, work clothes also do buttons on the wrist, but it will be the work of folding and inserting to the arm, hurry It is a necessity for prevention such as cuts, etc. unknowingly because it is work, wash when dirty, and use it again
This review is about item#07583107.
Management work of orchard
5
From Japan
On 2012-03-26 23:37:58
I use cutlery (saw blade), so I use it for injury prevention, but it does not matter with light work.
This review is about item#07583116.

Related Products