Buy more than* S$200* and get FREE SHIPPING

HG Finger Tip Reinforced Long Gloves

5.00 (1)
Fitting Property
Antislip Effect
x
Low Dust Generation
Cut Resistance
EU cut level 4
Gauge Number
7
Type
Long type
Size
One Size Fits All
Thickness (mm)
(Cloth) 1.8
Material
Kevlar? 100% yarn
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 HG-09 07583073 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-08-07 21:08:00
Even though I was wearing gloves when putting hands in a narrow engine room, I often burned wrists and scraped, and I bought it for countermeasures. It also has durability and it is no longer burning.
This review is about item#07583073.

Related Products