Buy more than* S$200* and get FREE SHIPPING

Mr. Shingen

4.33 (12)
Purpose
Brushcutter, chainsaw, grinder work, etc.
Palm Width (cm)
10.5
Materials (sliding resistant)
Natural rubber
Middle Finger Length (cm)
7.8
Overall Length (cm)
23
Size
One Size Fits All
Color
Green
Material
Cotton, nylon Chloroprene rubber: materials for vibration reduction
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1120 07695947 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Use in mowing work in the brush cutter
5
From Japan
On 2017-02-18 15:58:04
Shingen-kun professional was purchased this product for my wife because too hard for my wife.
This review is about item#7695947.
When using a brush cutter, chain saw
5
From Japan
On 2014-12-15 16:54:44
It has been very useful as anti-vibration gloves when working. Anti-vibration performance, durability is alright, we can recommend. I am using for quite some time, but since the price as compared to a few years ago has been gradually rising, price satisfaction will have become somewhat and satisfaction. However, since the Monotaro's compared to other dealers cheap, I want to continue to - and lows sales not in the future.
This review is about item#07695947.
Use in mowing
3
From Japan
On 2014-09-24 13:19:10
In better to use, and not if, completely different.
This review is about item#07695947.
When mowers use
4
From Japan
On 2014-07-24 22:02:10
Until now, we used the mower in the gloves. In about 30 minutes, but we have numbness, it is Shingen-kun, one hour position, was all right. Recovery was also fast.
This review is about item#07695947.
Used in farm work (grass cutting work)
4
From Japan
On 2014-07-15 13:43:00
But are also using so far, it seems to be to prevent vibration there is a significant effect. If you are using long, there is room for improvement because come Who rubber portion of the wrist.
This review is about item#07695947.
Power tools, addition of much vibration machine
5
From Japan
On 2014-03-26 23:10:21
This product, this time will be the second time in those previously purchased. The price is also more of Monotarou is, is cheap. Easy this product is to use very well Vibration, probably about half There is no good for the body I think it is to alleviate. Is there hard product.
This review is about item#07695947.
forestry
4
From Japan
On 2013-11-23 20:27:41
Drought we use to work. Soft feeling is I think very good. Rubber is soft because if durability is I think that good or if there is a little bit more.
This review is about item#07695947.
Engine brush cutter (mower) and when using the Chienso
4
From Japan
On 2013-03-13 13:56:17
We used to use a reduced-vibration gloves, because since the consumables price is strong in affordable moisture Well now Well, I like, and love the Shingen-kun.
This review is about item#07695947.
Anti-vibration at the time of the oscillating tool use
5
From Japan
On 2012-11-21 12:09:50
You can not miss it when you use a brush cutter or a chain saw such as a vibration tool.
This review is about item#07695947.
Chainsaw and mowing machine
5
From Japan
On 2012-04-22 14:20:37
It is a repeat purchase. The gloves and Kawate, hand Once the work day I was Dari swollen in Pampanga, it is no longer at all. Also the difference tired. On the other hand, since the anti-vibration Iboibo is thick fingers will be clumsy. Also, put hung engine or fuel, while you have or carry the struck tree, it will have 0.00 Iboibo. Anti-vibration performance and the trade-off and I just can not be helped if you, is it just a little more want durability.
This review is about item#07695947.

Related Products