Buy more than* S$200* and get FREE SHIPPING

Polyurethane Gloves Long Type

5.00 (5)
Caution
Depending on the company's packaging, the actual package may differ compared to the image posted.
Purpose
Cleaning, light work, gardening, agriculture and electronic component manufacturing
Materials (sliding resistant)
Nitrile rubber
Type
Powerful long type
Color
Blue
Thickness (mm)
About 1.0
Material
Nylon, polyurethane, others
Specification
With lining
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 18.5 7.5 24 S 1Pair 1 No.265 07581761 4.99 SGD
Shipped after 2018-04-23
18.5 20 7.8 24 M 1Pair 1 No.265 07581777 4.99 SGD
Shipped after 2018-04-23
20 21.5 8.2 25 L 1Pair 1 No.265 07581786 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-09-12 23:44:42
There is no soil coming from the wrist so weeding is also comfortable.
This review is about item#7581761.
Journal entry at luggage arrival and shipping
5
From Japan
On 2016-10-06 16:40:13
According to the product description, it is durable, fit and excellent and very easy to use. We always buy this type.
This review is about item#07581777.
Farm work
5
From Japan
On 2016-07-10 07:05:24
With this you can not use other gloves .... I did not put it in the nearby home center and I searched for it. As might be expected. It's robust, with less wrists and hidden hands less dirty.
Carpentry work
5
From Japan
On 2016-03-09 22:04:39
It is easy to work fine with your fingertips. Although I purchased and used the same kind of goods at home center, durability of rubber, breathability and long fabric to the wrist protect the wrist, it is very easy to use.
This review is about item#07581786.
Farm work
5
From Japan
On 2014-09-09 17:15:56
I always buy similar items at the home center, but the thickness of the rubber is different. Durability is good, sleeve part is long, so it is very easy to use.
This review is about item#07581777.

Related Products