Buy more than* S$200* and get FREE SHIPPING

Model Robe -Nitril Model- Oilproof Thin Arm Cover - No.360

3.67 (9)
Overall Length (cm)
65
...see all>
Product Options
ADD TO CART
Thickness (mm) Specification Around Palms (cm) Materials (cover) Middle Finger Length (cm) Body Weight (g) Standard Type TRUSCO Part Number Size Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Specification Around Palms (cm) Materials (cover) Middle Finger Length (cm) Body Weight (g) Standard Type TRUSCO Part Number Size Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 Food Sanitation Act conformed product 22 Polyethylene resin 8 - Food Sanitation Law on Oil thin arm hippopotamus - with - L 82 Blue 1Pair 1 No.360 48967292 11.99 SGD
In stock
0.2 Food Sanitation Act conformed product 19 Polyethylene resin 7.2 - Food Sanitation Law on Oil thin arm hippopotamus - with - S 74 Blue 1Pair 1 No.360 48967317 10.99 SGD
In stock
0.2 Food Sanitation Act conformed product 20 Polyethylene resin 7.4 - Food Sanitation Law on Oil thin arm hippopotamus - with 397-9008 M 78 Blue 1Pair 1 No.360 48967301 11.99 SGD
In stock
0.2 (arm cover 0.16) - 20.0 Polyethylene plastic 7.4 88 Conforms with Food Sanitation Law With an oilproof thin arm cover - M - White 1Pair 1 No.360 07613137 -
Discontinued
[x]
0.2 (arm cover 0.16) - 21.0 Polyethylene plastic 8.0 96 Conforms with Food Sanitation Law With an oilproof thin arm cover - L - White 1Pair 1 No.360 07613146 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.67
9 Customer Reviews
The reviews are automatic translation.
When pickling
3
From Japan
On 2017-05-24 08:50:05
As clerical work, we use this glove for about 2 days a week all day, using stainless steel soaked in acid and use it to lift the product from about 50 cm depth and wash in hot water. Since the partner is metal, it can not be used because the tear of the needle hole can be made at the fingertip. (Others are okay at all) Why do I have to tear one of them and turn it over and use one side. Although it is saved if there is sale of two on one side.
This review is about item#48967301.
During milking
5
From Japan
On 2017-04-20 15:39:04
I think that the cuffs will not get wet so I am quite durable because I have a hand. It is hard to tear in the winter as the handed part is so soft. I found it at the home center but I am saved because it arrives as soon as it is monotaro but without it when I want it.
This review is about item#48967301.
I use it in the kitchen wash. The part of the rubber glove is thin, it is long to the shoulder mouth and covers the shopolitan arm so it is very easy to use and it is handy. I ordered only one on trial, but it was good so I will repeat!
4
From Japan
On 2017-04-17 21:12:20
The water gathers in the rubber glove why it is using, so if you remove the gloves and put your hands in again, it is bothersome! Is it a difficult point ...? It is!
This review is about item#48967317.
Washing
4
From Japan
On 2016-05-07 09:12:06
I think that it is good for washing small parts because the hand is thin.
This review is about item#48967317.
cleaning
2
From Japan
On 2015-04-15 14:49:37
Even L size feels small for men. The part of the arm was torn easily and it was torn by one specification. It is good that it is a little more durable, but it may be useless because it is thinner.
This review is about item#48967292.
During oil work
5
From Japan
On 2015-03-09 10:05:42
We are using it during oil operation. I have purchased it several times, but there is no problem. I hope the price is a bit cheaper. I wish I could introduce equivalent products.
This review is about item#48967292.
Fishing in the pond. Network up.
2
From Japan
On 2014-11-04 23:52:38
The glove part is too thin and I feel cold when dealing with water at the current time. It is cold in winter and can not be used. Suitable for summer and light work.
This review is about item#48967292.
Machine work
5
From Japan
On 2014-05-08 09:06:38
I use it in machining using oil. I can steam with sweat, but it is good that clothes sleeves are not stained with oil. It can be used many times, it is cheap and saved.
This review is about item#07613146.
When putting in hot pack
3
From Japan
On 2013-03-04 12:00:39
very convenient.
This review is about item#07613137.

Related Products