Buy more than* S$200* and get FREE SHIPPING

Vinyl Gloves 400/402

4.00 (1)
Material (resin)
Vinyl chloride
Material (fiber)
Polyester, cotton, polyurethane
Color
Gray
Specification
With lining
Application
Civil construction, automotive related industry, cleaning and management services, etc
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size TRUSCO Part Number Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size TRUSCO Part Number Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 M - 72.5 23.5 8.0 1Pair 1 No.400 07581201 -
Discontinued
[x]
25.0 L 409-2465 82.5 25.0 8.5 1Pair 1 No.402 07581217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Raw concrete loading work
4
From Japan
On 2009-06-24 15:08:02
It is relatively strong compared to other products, it is also hard to smell
This review is about item#07581201.

Related Products