Buy more than* S$200* and get FREE SHIPPING

Vinyrope 421 / 423

4.00 (1)
Material (resin)
Vinyl chloride
Material (fiber)
Polyester, cotton, polyurethane
Overall Length (cm)
33.0
Type
Long type
Color
Brown
Specification
With lining
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 24.0 7.5 M 409-2503 1Pair 1 No.421 07581226 7.99 SGD
In stock
115 25.0 8.0 L 409-2511 1Pair 1 No.423 07581235 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of farm equipment
4
From Japan
On 2013-09-18 13:15:43
Easy to work with familiar hands.
This review is about item#07581235.

Related Products