Buy more than* S$200* and get FREE SHIPPING

Thin Gloves W/ Arm Covers

4.50 (12)
Purpose
Food processing industry, agriculture, fishery and seafood processing cleaning and food service industry, etc.
Catch-Phrase
Long type that protects your entire arms all the way up to the shoulder w/thin gloves.
Overall Length (cm)
60.0
Type
Thin
Color
White
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.0 7.8 M 354-7761 1Pair 1 No.240 07580851 7.99 SGD
In stock
22.0 8.1 L - 1Pair 1 No.240 07580867 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
During cleaning operation
4
From Japan
On 2018-03-16 10:45:40
It is thin and can be covered up to near the shoulder for a long time. It is hard to remove if wet, but it is okay if you attach cloth inner gloves so there is no problem.
This review is about item#7580851.
When putting a hand into the kake tank
5
From Japan
On 2018-02-08 21:36:43
I was looking for "thin" with arm cover. In terms of business, thinness was very important, because it is severe unless the sensation of the palm is not even somewhat. Though handy is of course useful, we are still using thin sheer that can also delicate work.
This review is about item#7580851.
Vegetable cutting work
5
From Japan
On 2017-02-08 15:51:23
It's easy to take off, it's moderate thickness, so it's very easy to use. I would appreciate it if you can improve on something that is slightly more comfortable.
This review is about item#7580851.
Washroom dish dishes
4
From Japan
On 2016-10-18 20:42:13
This is reasonably priced and easy to use. I hope I can use it for a while longer. About three people are using it.
This review is about item#7580867.
Cleaning operation
5
From Japan
On 2016-03-30 14:40:52
I think that it is easy to use, durable for thin, thin. The staff 's reputation was also good, I was looking for it at a home center but there was no treatment or there was out of stock, so it was very helpful to purchase with a monotaro.
This review is about item#07580867.
Used in the washroom
4
From Japan
On 2016-01-18 17:11:59
It is comfortable to wear. The rest is how much I like it. I try various things. Drying is nice.
This review is about item#07580851.
When you soak fish in salt water or mix it inside
5
From Japan
On 2015-12-26 21:06:00
It is very convenient because the length is up to the shoulder. It is also easy to move as the whole is soft. It is a useless thing, because the fins of the fish and the thorns of the belly flare are sharp, the hole will soon come out. But if it is not the thickness and suppleness of this product, the work will not be backright.
This review is about item#07580867.
Experiment
4
From Japan
On 2015-12-17 15:36:56
I want you to have plenty of colors · pink or something
This review is about item#07580867.
For tank internal cleaning
5
From Japan
On 2015-10-27 19:19:37
It enters just fine for washing the inner surface of a narrow and deep tank, and it is easy to use without deceiving work clothes even in deep work.
This review is about item#07580867.
Rain farm work
5
From Japan
On 2014-06-28 20:11:14
The place I bought up was not out of stock, I searched for it with Monotaro san. The price is also about half price, and the hands are good, and I will make this item from now on.
This review is about item#07580851.

Related Products