Buy more than* S$200* and get FREE SHIPPING

Cattle Crest White

3.60 (5)
Purpose
Mechanical, civil, architectural, disaster, heavy equipment operation, paint, wiring work, leisure, and other general tasks
Strength
Big
Color
White
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 8 22.5 M 1Pair 1 703 07580106 10.99 SGD
In stock
22 9 23.5 LL 1Pair 1 703 07580124 10.99 SGD
In stock
21 8.5 23 L 1Pair 1 703 07580115 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Precision sheet metal work
5
From Japan
On 2014-06-12 23:21:50
I think that even hands with bigger hands will not hurt your skin Skin is supple and easy to work Longevity does not last long, but it may be within the compromise range with the price considering that work efficiency gets better For now I do not have any gloves to replace this
This review is about item#07580124.
Painting work
4
From Japan
On 2012-07-02 21:50:17
I have a big hand and it is a little rice even in LL size, but depending on when I purchased, there are smaller ones. If you hit a small thing unfortunately it is very difficult to use it with kitsu. I want you to thoroughly manage size more. Durability and usability are generally good.
This review is about item#07580124.
Painting work
3
From Japan
On 2012-06-21 16:12:20
I'm pretty handy even for LL size, but depending on the time of purchase, there are things I think that this is really LL size. I want you to be more thorough in size management. The feeling of use is no problem.
This review is about item#07580115.
Shipping work of metal processing
3
From Japan
On 2010-10-09 08:58:24
It is relatively strong and hands are hard to get rough.
This review is about item#07580115.
Used for processing precision parts
3
From Japan
On 2008-11-29 10:03:29
I want you to prepare a slightly larger size (big people in hand can not use it)
This review is about item#07580115.

Related Products