Buy more than* S$200* and get FREE SHIPPING

Washable Cattle Split Leather Work Gloves

5.00 (2)
Strength
Medium
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
22
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1508 07580255 8.47 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2015-04-10 10:47:48
Buy did that with can also be used in oil. Strong and have firmly, you can use many times.
This review is about item#07580255.
Used at the time of pruning of barbed flowers and trees.
5
From Japan
On 2011-05-27 13:23:25
An order of magnitude cheaper as compared to the leather gloves for the garden, but can be enough substitute.
This review is about item#07580255.

Related Products