Buy more than* S$200* and get FREE SHIPPING

Cow Split Leather Gloves

4.38 (8)
Strength
Medium
Around Palms (cm)
26
Middle Finger Length (cm)
8.5
Overall Length (cm)
22
Size
One Size Fits All
Color
Green
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1518 07580264 10.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Logging timber (firewood)
5
From Japan
On 2015-09-14 21:05:51
It gets softer while using it, it gets familiar with hands and love affection. It is not suitable for light work because it is thick, but it is just right for heavy work. However, it broke at the place where firewood was built about 5 cents. If it is more rigid, there will be durability, but for those without grip strength, I think that this hardness is the limit. I think that even women can use it enough. Because we only consume 5 ~ 6 twice a year only with construction material, I would appreciate it if you could suppress the price a little more.
This review is about item#07580264.
Always on work
5
From Japan
On 2014-11-03 13:17:06
Since the product which I always used is not readily arrived, I was looking for it on the net, but I was a bit incoherent, but I purchased it because I can not change my belly on my back. It was definitely better than I always used.
This review is about item#07580264.
Machine work
4
From Japan
On 2014-07-24 10:01:41
It seems that there is no problem with the material, but it feels like a little smaller. It might be cramped if you are a big hand.
This review is about item#07580264.
Used in incinerators Used in mowers and vibrating machines
1
From Japan
On 2012-08-30 17:08:21
Until now, because the skin is thick and supple, it is suitable for both vibration and high temperature, I liked it very much. I purchased it this time, the skin became half the thickness, I was disappointed. It can not be used in an incinerator that gets hot. Comparing the weight with the previous one, it was reduced to 75 g which was 115 g before. Because the price may be higher, I would like thick leather gloves as before.
This review is about item#07580264.
We use it temporarily in prefabricated houses and panel houses at the work site or use iron plate processing (cutting, bending, welding) etc in the factory heavily.
5
From Japan
On 2011-09-07 20:14:09
I am satisfied because it is supple and durable. The feeling of wearing with backing cotton is also very good. I think that it is excellent in cost performance. I would like to continue to purchase it in the future. If there is something with a gather specification instead of magic wrist, I want both of them according to the purpose of use. It is perfect for hard work. If you wash it in the shade, you can use it without compromising softness. It is warm in winter, and in summer I am satisfied with sweat-absorbency.
This review is about item#07580264.
Used when pruning flowering trees with spines.
5
From Japan
On 2011-05-27 13:22:25
It is one order of magnitude lower than the leather gloves for the garden, but it can be substituted enough.
This review is about item#07580264.
On-site heavy equipment operator sorting etc.
5
From Japan
On 2010-10-13 08:32:39
It does not have to be hard even if wet
This review is about item#07580264.
Used for welding and polishing with sander.
5
From Japan
On 2007-10-08 00:08:27
It is cheap but it is good to have a knit fabric in the back fabric, so it is very good to use. I think that it is a good item with high satisfaction with price.
This review is about item#07580264.

Related Products