Buy more than* S$200* and get FREE SHIPPING

Cattle Split Leather Work Gloves

1.00 (1)
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Around Palms (cm)
24.5
Middle Finger Length (cm)
8
Overall Length (cm)
23.5
Size
L
Color
Gray
Material
Cow split leather, cow leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 325 07580334 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When painting
1
From Japan
On 2018-01-23 11:15:53
Unfortunately, my thumb broke in a few minutes using this time too. It seems that sewing is not good, and I also want the dough to be improved a bit more. Since it is soon to use, I am in trouble that I can not return it.
This review is about item#7580334.

Related Products