Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Japanese Cattle Crest Gloves White

4.00 (4)
Color
White
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Specification Strength Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Specification Strength Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 21.5 S Wrist hook and loop fastener type Large 22 1Pair 1 201 35190897 17.99 SGD
In stock
8 22.5 M - Big 22 1Pair 1 201 07580036 17.99 SGD
In stock
8.5 23 L - Big 22.5 1Pair 1 201 07580045 17.99 SGD
In stock
9 23.5 LL - Big 23 1Pair 1 201 07580054 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it inside the ironworks
5
From Japan
On 2017-10-25 14:34:51
It was easy to undress with a magic expression, and it was user-friendly.
This review is about item#7580054.
During work
4
From Japan
On 2016-12-06 11:54:59
Since the PB product was hard, it was hard to work, so we compare it with other manufacturers. We compared cattle and pigs, but this item was easy to use. I tried repeating, but it is a difficulty to be high. I am saved if it is a bit cheaper.
This review is about item#7580045.
At work
4
From Japan
On 2014-02-03 13:38:53
It was very good.
This review is about item#07580045.
Luggage work
3
From Japan
On 2014-01-11 18:25:23
I measured the length of the finger and decided the size of S but it was too small. When you put your hands in goo, it is certainly the size, but as you spread it, gloves' fingers are short, creating gaps at the base of your fingers. Previously I used items up a notch, but well, I thought with the feeling I saw the same if used once.
This review is about item#35190897.

Related Products