Buy more than* S$200* and get FREE SHIPPING

Split Leather Gloves Magic

3.28 (18)
Strength
Medium
Around Palms (cm)
23
Middle Finger Length (cm)
9
Overall Length (cm)
22.5
Size
One Size Fits All
Color
Gray
Material
Cow split leather
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 1007 07580282 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 4
2 star 2
1 star 3
Review Rating: 3.28
18 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-08-31 16:43:16
Very soft and durable so it is handy
This review is about item#07580282.
Unloading steel
3
From Japan
On 2016-08-10 08:50:10
It is solid and easily removable. It is easy to wear.
This review is about item#7580282.
Used for electric installation cable laying
4
From Japan
On 2015-10-13 19:30:42
Although it was used for cable laying, it is slightly thick and hard and it is difficult to bend your fingers a little, but it is good, but it is good to be durable.
This review is about item#07580282.
Usually in work
3
From Japan
On 2015-09-21 10:51:13
so-so
This review is about item#07580282.
Working in the mountains
4
From Japan
On 2015-02-17 13:09:40
The comfort and workability are good with softness and thickness of leather being moderate. I did not mind the smell of leather.
This review is about item#07580282.
Welding etc.
1
From Japan
On 2015-01-17 14:49:33
There are too many deviations. Frequent use of seams in hours of use. The price is not inexpensive at all. I bought it at a certain work item shop at a price of about half, but the quality was good, so I decided to purchase it.
This review is about item#07580282.
Chainsaw work
4
From Japan
On 2014-10-17 18:43:38
Although I was satisfied with the price, detachment was difficult for myself with a big hand.
This review is about item#07580282.
Arc welding
4
From Japan
On 2014-03-11 20:09:00
It is easy to use. If possible, I'd like a price around \ 250.
This review is about item#07580282.
I use it for cure and farmer's work.
4
From Japan
On 2014-01-23 02:26:10
I think that it is better not to get your hands dirty even if you touch oil objects or touch earth. I think that you can use it many times repeatedly.
This review is about item#07580282.
During arc welding
3
From Japan
On 2013-12-09 17:35:14
It's too big for my small hands and it's funny. Although it can not be helped because it is free size, although it can be used for arc welding position, it can not be used during iron material processing. Making is also a price. It might be good for people with big hands.
This review is about item#07580282.

Related Products