Buy more than* S$200* and get FREE SHIPPING

Suede Gloves, "Rain Max"

1.00 (1)
Purpose
Machine operations, reinforcing steel work, welding operations, etc.
Palm Width (cm)
11.0+/-0.5
Middle Finger Length (cm)
9.0+/-0.5
Overall Length (cm)
24.0+/-0.5
Type
Pinch
Size
One Size Fits All
Material
Cowhide suede
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 2070 07580352 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Light work such as TIG welding and scribing
1
From Japan
On 2008-05-27 15:04:49
Although it is thin and fitting fine parts can be easily grasped, it is too thin, so the tear due to wear was too early (despite light work (holes were opened in a few days after use), so it gets a bit thicker I hope it will improve as it can be improved.
This review is about item#07580352.

Related Products