Buy more than* S$200* and get FREE SHIPPING

Suede Gloves, "Rain Max Magic"

5.00 (1)
Purpose
Machine operations, reinforcing steel work, welding operations, etc.
Palm Width (cm)
11.0+/-0.5
Middle Finger Length (cm)
9.0+/-0.5
Overall Length (cm)
24.0+/-0.5
Type
Hook-and-loop fastener
Size
One Size Fits All
Material
Cowhide suede
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 2071 07580343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transportation work
5
From Japan
On 2014-05-08 09:02:14
I have purchased it many times, but it is strong and lasts long. It is easiest to use.
This review is about item#07580343.

Related Products