Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves Thick

3.00 (6)
Overall Length (cm)
35.0
Type
Thick
Color
Green
Material
Natural rubber
Application
For horticultrue, cleaning, light work, food industry.
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.4 8.6 145 L 407-3380 1Pair 1 R-30 07581497 4.99 SGD
In stock
19.0 7.2 120 S 407-3401 1Pair 1 R-30 07581472 4.99 SGD
In stock
20.2 7.6 125 M 407-3398 1Pair 1 R-30 07581481 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 2
1 star 0
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
It is used for washing the filter.
3
From Japan
On 2017-04-03 14:35:56
In order to handle something rough, I can sometimes break it. I hope it will be stronger and last longer a little more.
This review is about item#7581497.
When filling bags
4
From Japan
On 2016-12-27 15:33:20
The material is very good. I think that it will last long if it is thicker a little.
This review is about item#7581497.
Housekeeping etc.
3
From Japan
On 2015-06-25 15:05:04
Because there are few items with M size and green color, I will do it.
This review is about item#07581481.
Farm work
2
From Japan
On 2014-11-07 16:53:52
Whether I used it badly, in 1 or 2 months a hole opened between the thumb and forefinger, the left and right, the tip of the finger gradually split and became useless. To improve the durability and long-lasting goods, please, thank you. Also, both the homepage and the catalog, there is no part of the wrist, sleeve beige of the product picture (hands on both hands). Please correct it.
This review is about item#07581481.
For car wash
2
From Japan
On 2014-09-23 17:33:30
I bought M size, but it is too perfect for hands, I have difficulty when I remove it from my hand. I feel the palm size a bit small. I wish I had purchased L size. By the way, the length of the middle finger is 7.5 cm.
This review is about item#07581481.
Farm work
4
From Japan
On 2013-11-13 19:47:02
I bought it as a substitute for work hands, but I was worried about abrasion. After all the work hands have a thing of a price. Since the total length is long, this has its uses in this.
This review is about item#07581497.

Related Products