Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Natural Rubber Gloves Thin

5.00 (6)
Purpose
For horticulture, cleaning, light work, food industry.
Overall Length (cm)
30.0
Type
Thin
Color
Natural
Material
Natural rubber
Application
For horticultrue, cleaning, light work, food industry.
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Body Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19.0 7.2 54 S 407-3461 1Pair 1 R-32 07581506 2.99 SGD
In stock
20.2 7.6 56 M 407-3452 1Pair 1 R-32 07581515 2.99 SGD
In stock
22.4 8.6 58 L 407-3444 1Pair 1 R-32 07581524 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
When toilet cleaning, under the thick rubber gloves
5
From Japan
On 2017-05-06 16:37:51
If you put this on the mesh glove and put thick rubber / vinyl gloves on it, it will be safe to prevent sewage from sticking to your hands even if the hole opens, and you can remove it without stickiness with sweat Even luck, there is no fleece, so it is comfortable as the inside does not mold or smell.
This review is about item#7581515.
Washing with water
5
From Japan
On 2016-05-19 14:43:16
Natural rubber is still firm. He is good and it is strong against tear
This review is about item#07581524.
easy work
5
From Japan
On 2016-04-13 17:07:36
Very fit and easy to work.
This review is about item#07581515.
Cleaning kitchen garden work
5
From Japan
On 2015-06-09 18:07:30
Easy to put in hands, fit is also good. It is quite durable.
This review is about item#07581515.
Hydraulic work
5
From Japan
On 2015-04-08 14:16:01
I have used all kinds of rubber gloves, but this product is very good. It is reasonable toughness of rubber and easy to put in and out of hands. There are also durability.
This review is about item#07581524.
In-house cleaning
5
From Japan
On 2014-10-11 10:43:09
It is not too thin, just good thickness, feel is soft and fit and easy to use. I also like cute light yellow.
This review is about item#07581515.

Related Products