Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Inner Knit Gloves, Finger Tip Open

4.83 (6)
Mass (g/sheet)
4.5
Around Palms (cm)
18.5
Middle Finger Length (cm)
3.2
Overall Length (cm)
13
Type
Fingertips cut
Size
One Size Fits All
Color
White
Material
Nylon
TRUSCO Part Number
409-2163
TGK Product Number
404-23-74-92
Application
Food (processing) industry, electrical and electronic component manufacturing, machine industry, automotive-related industries.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Pair) 1 B0950 07580781 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Anti-sweat of rubber gloves
5
From Japan
On 2017-08-24 23:46:54
I tried to buy with fingers because I use the company 's thing because I use it. Quality is very good. I wish it had a bigger size as my hands were bigger. Although I am slightly tight, I am using it satisfactorily.
This review is about item#7580781.
Underwear of rubber gloves during manufacturing work
4
From Japan
On 2017-04-22 18:31:35
Since I am using rubber gloves at the time of work, my hands are sloppy as time goes on and sweat flows out from my wrist and I tried to purchase it because of troubles. I think that the feeling of use and the feeling of use are very good. However, since the back of the hand got itchy at the time of using the new article, if you look at the manufacturer's website, "It may cause itching, rash, rash etc. depending on the constitution, due to allergic reaction etc. If you feel abnormal, Please consult with us. " We are planning to test the use after washing once without using suddenly new items.
This review is about item#7580781.
Picking cardboard items
5
From Japan
On 2016-11-19 23:00:32
I use it as the inner part of anti-slip gloves. It helps to stop sweat in summer and winter for warm weather. The glove fitting feeling will also improve.
This review is about item#7580781.
Used for inner gloves because vinyl gloves are essential at work
5
From Japan
On 2014-04-06 00:43:26
I am doing a job that I can not do if I do vinyl gloves and leave a sense of my fingertip. I cut my fingers of cotton gloves to make it an inner so that I could get a hand when it was bare hands. I was using other inner companies to find the inner fingers, but their hands were big and the length was shorter. Showa 's fingering inner is very satisfying because it stretches well and fits tightly to the wrist. The price is somewhat higher than other companies, but it is satisfying if you think fit.
This review is about item#07580781.
By wearing it on the left hand when playing the violin, the slide of the neck at position move is improved.
5
From Japan
On 2012-11-23 09:27:32
The actual product and photo were identical. There is a middle finger length of 32 mm, it is the inner which was ideal. The price is somewhat higher than other similar items, but its value was satisfactory. I can recommend with confidence.
This review is about item#07580781.
By wearing it on the left hand when playing the violin, the slide of the neck at position move is improved.
5
From Japan
On 2012-11-22 17:09:15
I was impressed that it is the same form as the printed product photo. In the case of Showa, it is strictly displayed as "the length of the middle finger 35 mm", and it can be said that it was a fact that it was a fact that it was actually a result of purchasing and it is quite high satisfaction. In addition, the inner of "Utsunomiya Production Co., Ltd." which was purchased for the first time, unlike the displayed picture, the middle finger was only about 1 mm in length, it was mere waste purchase deceived in the display picture. Anyway the price is higher than other companies, but I recommend the inner of Showa. There is no mistake.

Related Products