Buy more than* S$200* and get FREE SHIPPING

Under Gloves

4.71 (21)
Purpose
Precision instrument business, agriculture, fishing and fisheries, cleaning and a service industry, food industry, electric electronic-components manufacturing industry, engineering-works construction industry, petrochemical industry
Around Palms (cm)
18
Middle Finger Length (cm)
8
Overall Length (cm)
22.0
Size
One Size Fits All
Color
White
Thickness (mm)
0.7
Material
Cotton
TRUSCO Part Number
354-8040
Specification
With liner. For both left and right.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 No.830 07580833 16.55 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Washing with detergent
5
From Japan
On 2017-07-14 23:44:50
Because it is thinner than the glove, it is not gloomy in gloves. It is good not to slip because rubber is contained in the wrist.
This review is about item#7580833.
Harvesting vegetables
4
From Japan
On 2017-07-05 15:39:37
If you use 20 in 2 hands with 10 hands, it is not so cheap, but there is a part that shrinks perfectly about 6 cm in the wrist, so it is difficult for soil etc to enter easily during farm work. It seems that it can be washed several times, not disposable.
This review is about item#7580833.
On the lower side of cleaning gloves
5
From Japan
On 2016-12-22 12:28:57
Even if gloves are overlapped without work seams, work can be done smoothly and cotton material is gentle to the skin and is appreciated.
This review is about item#7580833.
Under rubber gloves
5
From Japan
On 2016-12-11 15:32:01
I have already tried it three more times. If you put under the rubber hand you will not get stuffy and you will fit perfectly with your fingers and it's fine. Because it is unbleached cotton, it is also recommended for cosmetic use as it is after sleeping hand cream.
This review is about item#7580833.
Hairdresser treatment
4
From Japan
On 2016-12-01 21:01:59
Whether the burden is placed on the index finger of the right hand, a hole is opened immediately. Nevertheless, if you change it many times a day, you will be able to reduce hand-roughness.
This review is about item#7580833.
When washing underpants at bedtime
5
From Japan
On 2016-04-23 22:03:49
It is made of pure cotton and has no seams and is thin. And the price is cheapest! In addition, I think that it is firm with firmness. I do not get frayed even when washing it. During the day I am cleaning the rubber gloves when washing in the workplace, but the feeling of the fingertip does not get so bad because it is thin. And at night gloves got hand cream plenty with measures against hand roughness. There was a feeling of being steamed if it was thick, but this glove kept wearing until morning without discomfort. Because it uses two and three twins during the day, one twin at night, it is saved that it is 10 twin packs.
This review is about item#07580833.
Used at bedtime for night cream effect due to rough hand
5
From Japan
On 2016-04-17 22:41:13
Purchase ··· bonus so purchase · · bonus · · no seams · no stress on any part of the hand · the length of the middle finger · the length of the middle finger · 8 centimeters I also wanted to purchase this length It is of course cheap not to mention big welcome is···
This review is about item#07580833.
Machine manufacture
5
From Japan
On 2015-09-11 15:18:10
In the summer, I put it under rubber gloves. Because it gets wet soon with sweat, there are lots of washing change, it is good.
This review is about item#07580833.
Underpants of rubber and vinyl gloves
5
From Japan
On 2015-06-01 17:19:20
Almost all gloves are wearing as gloves when working. Because of thinness the sense of fingers does not get worse, Hotsure is few and it is enduring repeated washing. I am a friend of my work.
This review is about item#07580833.
When you go to bed (make hand cream penetrate) · Clean up the room
5
From Japan
On 2014-12-10 18:36:01
Because it is cotton, it feels good, I still take a bath, paint cream, glove, I am headed to PC. Since I use it every day, I will buy it again.
This review is about item#07580833.

Related Products