Buy more than* S$200* and get FREE SHIPPING

Insert

4.53 (17)
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.025
Nose Position Tolerance (mm)
+/-0.013
...see all
Product Options
ADD TO CART
Thickness (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Caution Caution Holes With/Whithout Inscribed Circle Tolerance (mm) Egocentric Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Caution Caution Holes With/Whithout Inscribed Circle Tolerance (mm) Egocentric Inscribed Circle Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.76 - T1015 701-6484 1-0532 Changed to sequential perforated type Changed to sequential perforated type None +/-0.05 to +/-0.13 None 15.875 1Box(10PC) 1 SDKN53ZTN 06088135 -
Discontinued
[x]
3.18 - T1015 - - Changed to sequential perforated type Changed to sequential perforated type None +/-0.05 to +/-0.13 Right 12.7 1Box(10PC) 1 SDKN42EFTR 06088056 -
Discontinued
[x]
3.18 - T3030 - - - Changed to sequential perforated type None +/-0.05 to +/-0.13 Right 12.7 1Box(10PC) 1 SDKN42EFTR 06088074 -
Discontinued
[x]
3.18 - T3030 - - - Changed to sequential perforated type None +/-0.05 to +/-0.13 None 12.7 1Box(10PC) 1 SDKN42ZTN16 06088101 -
Discontinued
[x]
4.76 - TX25 - - Changed to sequential perforated type Changed to sequential perforated type None +/-0.05 to +/-0.13 None 15.875 1Box(10PC) 1 SDKN53ZTN 04780824 -
Discontinued
[x]
4.76 - TX30 - - Changed to sequential perforated type Changed to sequential perforated type None +/-0.05 to +/-0.13 None 15.875 1Box(10PC) 1 SDKN53ZTN 04780833 -
Discontinued
[x]
3.18 90degree squareuare NS740 349-4527 - Changed to sequential perforated type - Not available +/-0.05 - +/-0.13 Not available 12.7 1Box(10PC) 1 SDKN42ZTN 07661184 54.81 SGD
Shipped after 2017-06-26
3.18 90degree square UX30 349-4535 - Changed to sequential perforated type - nothing +/-0.05-+/-0.13 nothing 12.7 1Box(10PC) 1 SDKN42ZTN 05699337 54.81 SGD
Shipped after 2017-06-26
3.18 90degree degrees squareuare AH120 349-4497 - Changed to sequential perforated type - Without +/-0.05 - +/-0.13 Right 12.7 1Box(10PC) 1 SDKN42ZTN 04780657 96.87 SGD
Shipped after 2017-06-26
3.18 90degree squareuare AH140 349-4501 - - - Not available +/-0.05 - +/-0.13 Not available 12.7 1Box(10PC) 1 SDKN42ZTN 06088083 96.87 SGD
Shipped after 2017-06-26
3.18 90degree square GH330 349-4519 - Changed to sequential perforated type - nothing +/-0.05-+/-0.13 nothing 12.7 1Box(10PC) 1 SDKN42ZTN 04780684 96.87 SGD
Shipped after 2017-06-26
3.18 90degree degrees squareuare TH10 349-4489 - - - Without +/-0.05 - +/-0.13 Without 12.7 1Box(10PC) 1 SDKN42ZFN 05699346 54.81 SGD
Shipped after 2017-06-26
4.76 90degree square NS740 349-4594 - Changed to sequential perforated type - Without +/-0.05 - +/-0.13 Without 15.875 1Box(10PC) 1 SDKN53ZTN 07661202 139.90 SGD
Shipped after 2017-06-26
4.76 90degree square TH10 349-4551 - Changed to sequential perforated type - nothing +/-0.05-+/-0.13 nothing 15.875 1Box(10PC) 1 SDKN53ZFN 04780772 139.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Machine work
5
From Japan
On 2017-02-06 11:46:15
I chose this from the standard. We made this manufacturer from the price per piece. The cutting ability depends on the machine's ability, but usually it will be comparing the durability as a blade, from now on.
This review is about item#7661202.
Machining
5
From Japan
On 2016-12-07 22:13:38
Sharpness was also good, I ordered again repeat.
This review is about item#7661184.
fries
5
From Japan
On 2016-07-22 16:27:27
Tungaloy's products are also satisfied with sharpness
This review is about item#07661184.
Milling
5
From Japan
On 2016-05-12 11:19:55
Is pleased
This review is about item#07661202.
Cutting
5
From Japan
On 2014-08-14 14:28:47
I feel a bit weak when processing stainless steel
This review is about item#05699337.
Processing with general-purpose milling machine
5
From Japan
On 2014-06-16 16:31:30
Low price is very good, is not it?
This review is about item#07661184.
Cutting castings with milling cutter
3
From Japan
On 2014-05-16 21:50:13
Last time I ordered ux 30 and used it for casting aluminum cutting. It finishes cleanly. This time I ordered th10. Castings are also included in the material that can be cut and will be used from now.
This review is about item#05699337.
Iron cutting
5
From Japan
On 2014-04-17 14:59:56
no problem. It is cheap and saved.
This review is about item#05699346.
Full back with a milling machine
5
From Japan
On 2014-04-09 17:40:16
It lasts about 50% compared to Kyocera purchased at the same time
This review is about item#07661184.
Sus304 Cutting
4
From Japan
On 2014-02-12 18:51:35
Durability was better than expected, and boundary wear was also small
This review is about item#04780657.

Related Products