Buy more than* S$200* and get FREE SHIPPING

Insert for TAC Mill

Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.05 - +/-0.13
Tip Breaker
Single-sided
Honing
Available
Cutting Blade Shape
Chamfer blade honing
Flat Drag Angle(degree)
Clearance angle 20degree
Holes With/Whithout
Not available
Depth of Cut Angle (degree)
45
Breaker
With curved breaker
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.13
Nose Position Tolerance (mm)
+/-0.08 - +/-0.18
Pricision
M
Compatible Tip
With curved tip function (general-purpose)
Cutting Blade Length (mm)
12
Thickness (mm)
3.18
Shape
90degree squareuare
Material
NS740
Type
Normal blade
TRUSCO Part Number
349-4675
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SDMR1203AETN-MJ 07661236 67.22 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products