Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Honing
Available
Holes With/Whithout
Not available
Corner Radius (mm)
Flat chamfers of different kinds
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.025
Nose Position Tolerance (mm)
+/-0.013
Egocentric
Right
Inscribed Circle Diameter (phi mm)
12.7
Pricision
K
Work Material
P (steel)
Thickness (mm)
3.18
Shape
90degree square
Material
NS740
Type
Normal blade
TRUSCO Part Number
349-5183
Caution
Changed to sequential perforated type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SPKN42ZTR 07661534 75.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling
5
From Japan
On 2016-05-26 21:25:27
We are using because the processed surface is clean from before
This review is about item#07661534.

Related Products