Buy more than* S$200* and get FREE SHIPPING

Insert for TAC Mill

4.00 (1)
Work Material
P (steel)
Material
NS740
Caution
Changed to sequential perforated type
...see all
Product Options
ADD TO CART
Shape TRUSCO Part Number Holes With/Whithout Inscribed Circle Tolerance (mm) Relief Angle (degree) Thickness Tolerance (mm) Nose Position Tolerance (mm) Inscribed Circle Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Holes With/Whithout Inscribed Circle Tolerance (mm) Relief Angle (degree) Thickness Tolerance (mm) Nose Position Tolerance (mm) Inscribed Circle Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 349-2923 - - - - - - - 1Box(10PC) 1 TEEN32ZTR 07661604 87.43 SGD
In stock
Equilateral triangle 60 degree 349-2982 Without +/-0.025 20 +/-0.025 +/-0.025 12.7 4.76 1Box(10PC) 1 TEEN43ZTR 07661613 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling, boring
4
From Japan
On 2014-06-27 07:24:21
Much of an improvement over conventional products UX30 was observed. In particular, a pair wear, improvement of the pair deficient It was remarkable.
This review is about item#40221955.

Related Products