Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Umbrella Stand

2014 TRUSCO Published Page
2-2935
Number of Storage
21 This
Dimensions (Width W x Depth D x Height H) (mm)
577 x 257 x 495
Color
Black
Weight (kg)
About 4.5
Material
Body: Steel melamine baking sheet: Play PVC82%
Type
H-20
TRUSCO Part Number
500-0726
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YA-09L-ID 06110185 169.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products