Buy more than* S$200* and get FREE SHIPPING

Brite High Performance Wiping Cloth

4.43 (7)
Dimension (cm)
32x36
Sheet Size (mm)
320x360
Material
Nylon, polyester
...see all>
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow 375-0949 For stainless steel and glass 1Sheet 1 WC5000YEL 39543831 12.99 SGD
In stock
35 Blue - For stainless steal and glass 1Sheet 1 WC5000BLU 45377701 12.99 SGD
In stock
- White 375-0931 For stainless steal and glass 1Sheet 1 WC5000WHI 39543847 12.99 SGD
In stock
- Green 375-0914 For stainless steal and glass 1Sheet 1 WC5000GRE32 39543856 12.99 SGD
In stock
- Red 375-0922 For stainless steal and glass 1Sheet 1 WC5000RED 39543822 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
I will use it for the last wiping up.
5
From Japan
On 2017-03-24 23:21:56
Because there was nothing left after spraying, I was able to finish with confidence.
This review is about item#39543822.
Final wiping of painted surface polishing
1
From Japan
On 2016-02-24 15:08:02
I tried using it for polishing finish wiping of shading color, especially black color, but first it is unnecessary because it causes 3M logo and scratches! Even water wiping brushed than Microfiber Wiping scratches are finer but a more detailed glittering wiping scratch sticking out than the conventional type brushed microfiber wash is attached! Degreasing and so on. Even if you polish to remove the aurora mark, it is full of scratches. I say "I will not scratch" to this extent. . .
This review is about item#45377701.
Product finish
5
From Japan
On 2015-07-10 16:03:20
It is used for finish polishing of carbon products and stainless steel products. You can polish without scratching, but a thicker one is easier to use. Also, even when washing it is dirty.
This review is about item#39543856.
To wipe off after car wash
5
From Japan
On 2014-12-20 15:21:15
Truly 3M goods, wiping performance not disappointed. It is unclear how long this will last.
This review is about item#39543822.
Inner window cleaning of car
5
From Japan
On 2014-01-18 11:58:59
I use it for the inner window cleaning of the car. If it is mild dirt it will be cleaned as it is. Dirt such as cigarette ticks etc will become extraordinarily beautiful if used in combination with a glass cleaner. Uneven wiping can not be done, it is useful for improving work efficiency.
This review is about item#45377701.
Finishing wiping of automobile glass
5
From Japan
On 2013-04-20 18:55:02
I bought it for wiping glasses, but I had thicker than I thought, so I tried using it for finishing wiping automobile glass. Although I was using microfiber cloth so far, I wiped it very cleanly compared with it, and the finish was very satisfying.
This review is about item#39543847.
Cleaning the interior and exterior of your car
5
From Japan
On 2011-07-11 11:50:18
It is highly recommended as it is easy to drop off the dirt that can not fall normally. Domestic automobile manufacturers sell their name in the "3 M" letter part of the product at a price more than double the price of MonotaRO.
This review is about item#07097623.

Related Products