Buy more than* S$200* and get FREE SHIPPING

Oil Adsorbent, "TAFNEL OIL BLOTTER"

4.57 (7)
Specific Gravity
0.9
...see all>
Product Options
ADD TO CART
Oil Absorption Capacity Dimension (cm) Correspondence/Support Weight (kg) Shape Length (m) Type TRUSCO Part Number AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Approval No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oil Absorption Capacity Dimension (cm) Correspondence/Support Weight (kg) Shape Length (m) Type TRUSCO Part Number AS ONE Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Type Approval No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 times its own weight 50x50x0.4 Low / medium viscosity oil 10.0 Mat-like - High performance oil adsorbent 284-1193 7-5304-01 4 1972 3-0983 P-461   1Box(100Sheet) 1 BL-50 07582556 409.99 SGD
Shipped after 2018-01-22
10 times its own weight 6.5Phix100 Low / medium viscosity oil 6.0 Tubular - High performance oil adsorbent 284-1240 - 4 1987 3-0995 -   1Box(20PC) 1 FX-10 07582601 269.99 SGD
Shipped after 2018-01-22
10 times its own weight 65x65x0.4 Low / medium viscosity oil 17.0 Mat-like - High performance oil adsorbent 284-1185 - 4 1972 3-0983 P-462   1Box(100Sheet) 1 BL-65 07582547 539.99 SGD
Shipped after 2018-01-22
10 times its own weight 65x6500x0.4 Low / medium viscosity oil 17.0 Roll - High performance oil adsorbent 284-1215 - 4 1982 3-0992 P-499   1Roll 1 BL-6500 07582583 599.99 SGD
Shipped after 2018-01-22
10 times its own weight 50x50x0.2 Low / medium viscosity oil 5.0 Mat-like - High performance oil adsorbent 284-1207 - 4 1972 3-0983 P-459   1Box(100Sheet) 1 AB-50 07582565 269.99 SGD
Shipped after 2018-01-22
10 times its own weight 65x65x0.4 Low / medium viscosity oil 13.5 Bunting-like 52 (6.5x4 this, this 13x2) High performance oil adsorbent 322-2705 - 4 1973 3-0984 P-460   1Box(80Sheet) 1 BL-F 07582574 649.99 SGD
Shipped after 2018-01-22
15 times its own weight 50 x 50 x about 0.3 Low viscosity About 5 Soft mat state - High-performance oil adsorbent 284-1223 - - - -   1Box(100Sheet) 1 HP-50 07582617 299.99 SGD
Shipped after 2018-01-22
- - - 5.0 - - - 284-1231 - - - - *[No return] You cannot return this product. For details, see FAQ. 1box(100sheet) 1 FHP-50 07582626 309.99 SGD
Shipped after 2018-01-23
- - - 15.0 - - - 322-2691 - - - -   1box 1 BL-A 07582592 619.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products