Buy more than* S$200* and get FREE SHIPPING

Outdoor Stand-Type K

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
main unit : 350x350x800
Dimension (phi x Height H) (mm)
Cans: 157 x 183
Capacity (L)
3
Weight (kg)
About 1
Material
Standpipe: In steel powder body paint can: Steel printing steel sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-257-030-3 06955541 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installed in a smoking area outdoors
5
From Japan
On 2017-11-15 11:17:54
I was using a cylindrical type, but it may collapse during strong winds, and this time it was new. Bottle is big and it is useful because it has good stability. Also, the form is simple and popular. I am very satisfied.
This review is about item#6955541.
Used as customer's ashtray to be visited
4
From Japan
On 2015-08-31 19:56:10
It was easy to place, easy to clean, cheap, so I purchased it. Since I left it outdoors, I refrained from expensive items. When it gets rusted, we will purchase again, but we will consider different items depending on frequency.
This review is about item#06955541.

Related Products