Buy more than* S$200* and get FREE SHIPPING

Slim Steam Cleaner

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Safety Valve
Working pressure of about 3.0 kg / cm2
Heating Time
30 Seconds
Steam Temperature (Degree C)
About 95
Water Tank Capacity (L)
0.4
Outer Dimensions (Width W x Height H x Depth D) (mm)
110x150x345
Usage Time (minute)
About 6-10 minitues (for each water absorption of 400 cc)
Safety Equipment
Thermal fuse, thermostat
Cord Length (m)
About 2.5
Power Consumption (W)
1300
Power (V)
100
Weight (kg)
About 1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-302 40520216 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Apartment rehome
3
From Japan
On 2013-05-13 23:14:22
Ventilator fan oil base oil sink chlorine plush bathroom pottery ball removing soap scraps It is extremely instantaneous and easy to carry, but it is not easy to understand how long it can be used for continuous use with a usable time as short as about 5 minutes . There may be two use.
This review is about item#40520216.
Cleaning around the water
2
From Japan
On 2013-01-21 13:12:21
The packing of the water tank cap is loose. I'd like to have a spare packing as it seems to be useless while using it several times.
This review is about item#40520216.
Indoor cleaning Other
5
From Japan
On 2013-01-17 22:01:29
Although the previous product was a type that removes a tank, this product is a type that does not remove a tank and I think that it is good to use. I think that if the brush attached to the tip deforms after a while it is better to make the brush part with a material resistant to heat. I wonder if it's cheap price. I'm satisfied because I get a lot of steam.
This review is about item#40520216.