Buy more than* S$200* and get FREE SHIPPING

Cleaning Cart

4.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
Body:516x820x1033
tray(largeinsidedimension):345x543x70
tray(smallinsidedimension):318x245x127
basket(insidedimension):395x195x205
Weight (kg)
About 11.5
Material
Double shielded, twisted-pair cable (communication line), ferrite core external
Application
During cleaning offices, hotels, public facilities, leisure facilities, stations, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-571-410-0 06069743 549.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning in the facility
4
From Japan
On 2016-08-16 17:25:27
It is light and easy to move. However, when placing a floor detergent bottle for business backwards, depending on the direction of pushing, the front wheels may float.
This review is about item#6069743.
On-site housekeeping
5
From Japan
On 2015-11-22 15:52:38
A comment that "the tires are big and easy to use" than the staff who are using it.
This review is about item#06069743.

Related Products