Buy more than* S$200* and get FREE SHIPPING

Condor 3-Handed Dustpan A-BL

3.25 (4)
Material (body)
Steel melamine baking finish
Dimensions (Width W x Depth D x Height H) (mm)
330x290x470
Weight (g)
About 700
Color
Blue
TRUSCO Part Number
214-8773
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C307-000X-MB 05826922 59.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Cleaning cleaning
4
From Japan
On 2016-03-24 09:39:10
I wish I could take it for a while longer. I intend to use it normally, but ...
This review is about item#05826922.
Cleaning in factory
1
From Japan
On 2016-03-01 15:58:05
The height is incomplete, and the part of the support is too weak.
This review is about item#05826922.
Store Cleaning Supplies
3
From Japan
On 2014-08-29 17:55:27
Same as used to date
This review is about item#05826922.
Cleaning of concrete scum and mud which exits after cleaning formwork
5
From Japan
On 2012-03-27 20:47:41
It is easy to use because the length is just right.
This review is about item#05826922.

Related Products