Buy more than* S$200* and get FREE SHIPPING

Dustpan, Handle

5.00 (2)
Material (tip rbber)
Polypropylene (PP), ethylene vinyl acetate resin (EVA)
Material (handle)
Aluminum pipe
Material (frame)
Aluminum
Material (Grip)
Nylon
Depth (mm)
About150
Weight (g)
About800
Height (mm)
About880
Width (mm)
About 280
...see all>
Product Options
ADD TO CART
Material (body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene (playback PP100%) Black 1PC 1 C227-000X-MB 35732925 52.99 SGD
In stock
Polypropylene (PP) Gray 1PC 1 C227-000X-MB 35732943 52.99 SGD
In stock
Polypropylene (PP) DarkBlue 1PC 1 C227-000X-MB 35732934 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for picking up remaining leaves
5
From Japan
On 2014-07-07 11:56:55
Sweeping the paved road We purchased Bunchiri for picking the remaining fallen leaves. Repeat work of standing and sitting was hard, but I am happy that I could clean the remaining sweeping leaves. Attention is required that the strength of the inverted T-shaped part that connects the supporting column of the holding hand and the main body is weak, and unreasonable force is not applied to the reverse T-shaped part at the time of use or storage.
This review is about item#35732943.
Collecting garbage from inside and outside cleaning
5
From Japan
On 2014-05-22 13:10:38
Small garbage can also be gathered without missing. Since the door closes when you move, there is no worry about garbage blows even on strong windy days. Also, when storing, it gathers vertically compactly, the broom on hand is also attached to the hook of possession, it is also beautiful to the appearance. I'm glad I bought it.
This review is about item#35732943.

Related Products