Buy more than* S$200* and get FREE SHIPPING

Condor Dust Cart Y - 1 Small Frame Only

3.00 (1)
2015 Trusco Published Pages
4 2040
2014 TRUSCO Published Page
3-1079
Castle Diameter (phi mm)
75, 75
Dimensions (Width W x Depth D x Height H) (mm)
590x545x780, 590x545x780
Maximum Loading Capacity (kg)
About 30
Capacity (L)
About 120
Weight (kg)
About 5.4
Material
Steel pipe heavy chromate plating
TRUSCO Part Number
225-8382, 225-8382
Option
Only the frame. Bag is sold separately.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CA391-00SX-MB 02346066 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
On-site garbage disposal
3
From Japan
On 2008-11-21 01:08:09
I think that it is good for the product. Just a part of the tire is dirty from the beginning and it is a used article? I thought that. It's just made in China, so we use it as it is because it is not problematic in terms of merchandise, but I do not feel well. It seems to be harsh but I think it better to improve this point.
This review is about item#02346066.

Related Products