Buy more than* S$200* and get FREE SHIPPING

Cart Replacement Bag

Caution
Frame is sold separately.
Purpose
In office and each public trash collecting, etc.
Dimensions (Width W x Depth D x Height H) (mm)
490x430x630
Capacity (L)
132
Weight (g)
375
Material
100% nylon
...see all>
Product Options
ADD TO CART
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kawafukuro Small Gray 1Sheet 1 DS-232-310-6 07099075 259.99 SGD
Shipped after 2018-04-26
Kawafukuro Small Yellow 1Sheet 1 DS-232-310-5 07099066 259.99 SGD
Shipped after 2018-04-27
SmallKawafukuro Blue 1Sheet 1 DS-232-310-3 07099057 73.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products