Buy more than* S$200* and get FREE SHIPPING

Cleaning Cart

5.00 (1)
Purpose
In office and each public trash collecting, etc.
Dimensions (Width W x Depth D x Height H) (mm)
380x380x600
Standard
Eco Kawafukuro mini
Capacity (L)
70
Weight (g)
About426
Size
Mini
Others
Frame is sold separately.
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Polyester (Play PET) 100% 375-7439 1Sheet 1 DS-232-701-2 06069874 72.99 SGD
In stock
Gray Polyester (Play PET) 100% 375-7471 1Sheet 1 DS-232-701-6 03345492 119.99 SGD
Shipped after 2018-05-24
Yellow Polyester (Play PET) 100% 375-7463 1Sheet 1 DS-232-701-5 06148703 72.99 SGD
Shipped after 2018-05-28
Green Polyester (Play PET) 100% 375-7421 1Sheet 1 DS-232-701-1 03345474 119.99 SGD
Shipped after 2018-05-24
Brown Polyester (Play PET) 100% 375-7455 1Sheet 1 DS-232-701-4 06069883 119.99 SGD
Shipped after 2018-05-24
Navy Blue Polyester (recycled PET) 100% 375-7480 1Sheet 1 DS-232-701-7 06069892 72.99 SGD
Shipped after 2018-05-24
White Polyester (Play PET) 100% 375-7498 1Sheet 1 DS-232-701-8 06069901 119.99 SGD
Shipped after 2018-05-24
Blue Polyester (recycled PET) 100% 375-7447 1Sheet 1 DS-232-701-3 03345483 73.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trash bin
5
From Japan
On 2016-02-23 20:45:20
Color development is good, separation recognition is solidly made, construction is also satisfactory.
This review is about item#06148703.

Related Products