Buy more than* S$200* and get FREE SHIPPING

Basket Trash Can

5.00 (1)
Outside Diameter x Height H (phi mm x mm)
420x635
Capacity (L)
63
Color
Silver
Weight (kg)
4.1
Material
Stainless
Type
Park waste case
Specification
No Casters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YD-65C-SX 02349076 299.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sludge drainage
5
From Japan
On 2015-01-26 19:14:27
Because it is made of stainless steel, it can be used for a long time without rusting.
This review is about item#02349076.

Related Products