Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wire Backet (knock-down)

5.00 (1)
Recommended Garbage Bag Size
900x1000mm
Dimensions (Width W x Depth D x Height H) (mm)
400x400x630
Capacity (L)
80
Color
White
Weight (kg)
2.7
Material
Iron wire PE coating
Type
Park waste case
TRUSCO Part Number
170-4435
Specification
No Casters
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YD-67L-IJ 02349094 93.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It has been used in the factory.
5
From Japan
On 2013-03-15 16:42:45
I thought that the firm for its price.
This review is about item#02349094.

Related Products