Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Snapping Plastic Tiles

5.00 (1)
Weight (kg)
About 2.2
Dimension (mm)
600x600
Thickness (mm)
25
Material
Polyethylene (recycled resin)
Application
Cold prevention in connecting corridor watering site such as kitchen, floor material of warehouse, locker room, water closet, workshop.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Dark Green 1PC 1 MR-091-070-1 03345937 62.99 SGD
Shipped after 2018-06-26
328-5367 Little Women 1PC 1 MR-091-070-7 06794977 62.99 SGD
In stock
- Blue 1PC 1 MR-091-070-3 06847827 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because water is flowing at your feet, so that your feet do not get soaked in water.
5
From Japan
On 2015-12-16 21:02:32
It was very good as it will not slide even if placed in water.
This review is about item#06847827.

Related Products