Buy more than* S$200* and get FREE SHIPPING

Clean Scraper Doormat

4.50 (2)
Material (frame)
Steel
Material (Brush Part)
PET100% Play
Thickness (mm)
About 32
...see all>
Product Options
ADD TO CART
Color Weight (kg) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Dimension (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mixing of Blue Green About 5.9 440x730 - 500-3873 1Sheet 1 F-23-2 02347886 239.99 SGD
In stock
Color mixture of blue-green About 4.7 440x580 Doormat 500-3865 1Sheet 1 F-23-1 02347877 159.99 SGD
In stock
Mixing of Blue Green About 9.5 500x1000 - 500-3881 1Sheet 1 F-23-3 02347895 309.99 SGD
In stock
Mixing of Blue Green About ten 600x900 - 500-3890 1Sheet 1 F-23-4 02347904 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outdoor mat
4
From Japan
On 2016-05-19 17:01:55
Mud and dirt from outside became less.
This review is about item#02347895.
I use it for mudguard of shoes.
5
From Japan
On 2015-12-01 16:13:18
The mud falls very beautifully, the brush is also solid, it does not seem to be dirty.
This review is about item#02347886.

Related Products