Buy more than* S$200* and get FREE SHIPPING

Flexible Metal Hose

4.57 (7)
Compatible
Makita rechargeable cleaner all models
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-37568 06127886 8.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning of narrow places
5
From Japan
On 2017-01-12 17:16:38
Cleaner body after three sets also three shelf brush or the like is only aspiration in place narrow point where the cleaner body can not get hamstrung has been resolved in this it was dissatisfied !!!!
This review is about item#6127886.
Cleaning task
5
From Japan
On 2016-11-15 16:10:47
After the machine parts has finished the set, it has often used in places such as out of reach at the time of the last cleaning. There is also flexibility, also has come in handy because it is scratch-resistant material
This review is about item#6127886.
For the suction of dust
5
From Japan
On 2015-11-14 13:38:31
It is an image and differ unexpected product of the photo. The material is not too soft nor too hard, you can be cut easily with scissors.
This review is about item#06127886.
Car cleaning
4
From Japan
On 2015-08-17 20:54:03
Easy to use
This review is about item#06127886.
Extension of the vacuum nozzle
5
From Japan
On 2015-06-08 06:57:16
I like lighter is. It is without saying if a little more Yawarakakere or choose the length, but will be enough considering the price.
This review is about item#06127886.
For recovery of Makita circular saw cutting dust
3
From Japan
On 2014-03-02 20:02:39
In the Makita circular saw standard of dust bag I tried using the duct for connecting a vacuum cleaner in order to become scattered immediately seeded Chirico is turned into full dust, for hose diameter of Makita size No choice.
This review is about item#06127886.
Cleaning in the cubicle panel repair work
5
From Japan
On 2014-02-09 17:38:38
It is very convenient so you freely moving hose, I think the kana may If there is a little more narrow.
This review is about item#06127886.

Related Products