Buy more than* S$200* and get FREE SHIPPING

Dust Collector Hose

4.80 (5)
Inner Diameter (phi mm)
38
Length (m)
2.5
Compatible
Dust collector: 407/407S, 408 (P), 435 (P), 437, 470, 471 (P), 481 (P), 406, 432, 433, 434, 436 (P) tool connection : 436X (P), 472 (P), 482 (P) small dust collector: 450 (P) portable dust collector: 451 (P)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-33532 06747955 80.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Cleaning of the store
4
From Japan
On 2016-04-26 14:51:37
It seems intensity per base of the both ends is weak, was torn from around the also previously.
This review is about item#06747955.
Car cleaning (product finishing by car of cleaning)
5
From Japan
On 2016-02-08 20:19:57
Also delivery time will be saved faster cheaper than other stores.
This review is about item#06747955.
As beautiful goods part of the company
5
From Japan
On 2015-07-23 16:07:58
Since five years of dust collectors that were purchased before instead of the current type, but did not also listed model number has been used. Since absolutely hose or tear in the aging, it is helpful to be able to buy in parts.
This review is about item#06747955.
Cleaning of the site
5
From Japan
On 2014-06-24 01:31:26
Since I use frequently dust collector in the clean-up, etc. of the fixtures work is hose but was purchased at the site of pain for the first time cheap Monotarou was earlier surprisingly until you receive merchandise on hand from to order.
This review is about item#06747955.
Car cleaning
5
From Japan
On 2014-02-20 22:40:20
Still new sounds good
This review is about item#06747955.

Related Products