Buy more than* S$200* and get FREE SHIPPING

Pro Tech Glass Squeegee, Spare

5.00 (5)
Type
Spare
...see all>
Product Options
ADD TO CART
Width (mm) Material Compatible Body TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Compatible Body TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 Syntheticrubber (Brass grip, SUS grip) Common spare 000-2267 1PC 1 C75-1-045X-SP 02345865 6.99 SGD
In stock
300 Synthetic rubber (Brass grip, SUS grip) Common spare 000-2224 1PC 1 C75-1-030X-SP 02345804 4.99 SGD
In stock
350 Synthetic rubbers (Brass grip, SUS grip) Common spares 000-2241 1PC 1 C75-1-035X-SP 02345822 5.99 SGD
In stock
400 Synthetic rubbers (Brass grip, SUS grip) Common spares 504-0370 1PC 1 C75-1-040X-SP 02345847 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Removing water drops during cooking or after bath
5
From Japan
On 2016-10-19 23:33:40
Once rubber gets harder, I will use it because I can replace it. Used on a cooktop after frying fried. Dirty with floating mist and throw breadcrumbs and egg juice into sink with squeegee. Both wet and dry. If you drop the water drops of the wall in the bath rise, it will dry as soon as possible. In any case, you can minimize the use of cloths and towels.
This review is about item#2345804.
Glass surface cleaning
5
From Japan
On 2016-05-19 17:03:55
By changing the spare, there is no spill of wiping, you can get dust neatly.
This review is about item#02345822.
Window cleaning
5
From Japan
On 2015-10-19 16:18:50
You can clean the windows wipe clean. It is pleasant all the time after wiping off.
This review is about item#02345822.
Spring window cleaning wiping
5
From Japan
On 2014-06-02 08:14:39
After all, when squeegee rubber is exchanged regularly, the rubber is soft and the wiping is beautiful. I would like to exchange regularly as it is an inexpensive one.
This review is about item#02345804.
clean up
5
From Japan
On 2013-09-01 22:11:24
high. Tax included 420 yen even if you buy it at a suitable cleaning goods store!
This review is about item#02345847.

Related Products